Features:
- Electronics module for Z6913-XL, Z6915-XL, Z6920-XL, and Z6922-XL Series Sensor Faucets
- Low-lead compliant
- 3-year warranty
Product Details
| Type | Electronics Module |
| Material | Plastic |
| Description | Electronics Module W/Solenoid |
| Color | Black |
| Manufacturers Part Number | P6900-B-L |
| For Use With | Z6913-XL, Z6915-XL, Z6920-XL, & Z6922-XL Series Sensor Faucets |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | No |