12" Faceout - Slatwall - Rectangular Tubing = Chrome - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
12" Faceout - Slatwall - Rectangular Tubing - Chrome
Primarily used for hanging merchandise, gives retailer the ability to include more inventory on the selling floor.
Primarily used for hanging merchandise, gives retailer the ability to include more inventory on the selling floor.
PRICE
$129.60 Sold in packages of 24 / $5.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Faceout |
| Class | Faceouts |
| Finish | Chrome |
| Line | Square Tubing |
| Package Quantity | 24 |
| Color | Silver |
| Manufacturers Part Number | SW/12 |
| Brand | Econoco |