Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321308

MPN #: 7079818425

DAP® ALEX FAST DRY® Acrylic Latex Caulk Plus Silicone - 10.1 oz., White - 7079818425 - Pkg Qty 12

Product Description
Painted in just 20 minutes after application or spray painted immediately, so the job gets finished faster. This durable, flexible caulk won't crack or discolor paint and doesn't pick up dirt. It has outstanding adhesion to a wide variety of surfaces, provides a 100% waterproof seal and cured caulk is mold and mildew resistant. It applies smoothly and easily. 50 Year. Exceeds ASTM Specification C834. Interior/exterior use.

PRICE
$68.40  Sold in packages of 12 / $5.70 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz.

Product Details

Manufacturers Part Number7079818425
Package Quantity12
DescriptionFast Dry Acrylic Latex Caulk Plus Silicone
ColorWhite
BrandDAP Products