Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592859

MPN #: 25676

Hercules 25676 Plumbers Caulk - Silicone - White - Cartridge 11 oz. - Pkg Qty 12

Product Description
Hercules 25676 Plumbers Caulk - Silicone - White - Cartridge 11 oz.

Siliconized acrylic-latex plumbers caulk. Flows easily, does not harden in tube or cartridge; will not crumble, resists shrinkage. Flexible, durable, extremely mildew-resistant, waterproof.

PRICE
$73.20  Sold in packages of 12 / $6.10 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz.

Product Details

Manufacturers Part Number25676
Package Quantity12
DescriptionPlumbers Caulk - Silicone - Cartridge
ColorWhite
BrandHercules