Hoffman ACSHELF1818SS, Folding Shelf, 18.00x18.00x1.00, SS
Write a Review
|
Questions & Answers (0)
Product Description
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds down and projects only 1 in. (25 mm) from the mounting surface. Constructed of 304 stainless steel with a brushed finish. Maintains UL/CSA Type 4, 4x and 12 rating when properly installed on a Hoffman enclosure.
PRICE
$1,709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 18.00 x 18.00 in |
Product Details
| Manufacturers Part Number | ACSHELF1818SS |
| Material | SS Type 304 |
| Description | Folding Shelf |
| Brand | Hoffman |