Hoffman ST500240500SS, U-Shaped Tubing, 500X240X500Mm, SS Type 304
Write a Review
|
Questions & Answers (0)
Product Description
Type 304 polished stainless steel. Outer diameter of 64 mm (2.50 in.) Inner diameter of 60 mm (2.37 in.2-mm (.06-in.) wall thickness.
PRICE
$1,479.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Dimension W | 9.45 in |
Product Details
| Manufacturers Part Number | ST500240500SS |
| Material | SS Type 304 |
| Description | U-Shaped Tubing |
| Brand | Hoffman |