EMI's E.T.R.™ Active Shooter Kit is designed to provide the First Responder with basic but essential equipment to stop life-threatening bleeding. The kit includes the X8T tourniquet, field-tested and study-proven to be the quickest, easiest, and most secure tourniquet on the market in the most stressful emergencies. It features a self-locking, windless dial, a quick-release buckle, rapid one-hand application, and is effective on limbs from pediatric to adult sizes (5.5" - 37.5" circumference). Made from military-grade nylon with 500lb. tensile strength. Kit Contents: "1 - X8T Tourniquet (Black) 1 - EMS Shears (7 1/4") (All Black) 1 - Disposable Penlight (Black) 4 - Nitrile Gloves 1 - Emergency Pressure Bandage 2 - Sterile Conforming Bandage (3") 2 - Abdominal Dressings (5"" x 9"") 6 - Gauze Compresses (4"" x 4"") 1 - Thermal Rescue Blanket 1 - CPR Lifeshield™ 1 - Molle Pouch "
EMI Active Shooter/Bleed Aid & Trade; Kit Basic with X8T Tourniquet, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 6 in |
| Height | 3 in |
Product Details
| Type | Active Shooter/Bleed Aid Kit |
| Number of Pieces | 21 |
| Closure Type | Zipper |
| Material | Nylon Cordura |
| Description | Basic Active Shooter/ Bleed Aid Kit with S.T.A.T Tourniquet "A" |
| Color | Black |
| Brand | EMI |