This optional Door Pouch is for use with the 15"W x 5-9/16"D x 22"H First Aid Cabinet. Contains twenty pouches.
Durham Mfg.® Pouch for First Aid Cabinets, 20 Pocket
Questions & Answers (0)
Specifications
Weights & Dimensions
| Depth | 15 in |
| Height | 22 in |
Product Details
| Manufacturers Part Number | 565-H722 |
| Description | Pouch for First Aid Cabinets - 20 Pocket |
| Brand | Durham Mfg. |
Related Products
This Ultra EMS bag has 8 compartments, extra pockets and strapping, assuring all of your supplies and equipment are secured and organized. Also included is an additional pocket on each end for extra storage. Two removable zippered pouches with transparent windows are attached to the top flap with hook and loop. This bag is made of 600D durable nylon with a reflective yellow stripe all the way around the bag for high visibility at night. This bag can hold and protect a D Oxygen Tank. The bottom has feet to protect from wear and tear, and it comes with padded nylon duffel handles and an ...
The Kemp USA Premium Professional Trauma Bag has been adapted from the best selling, standard professional trauma bag for those seeking an ultra durable bag that will stand up to heavy use. Made with durable and washable tarpaulin material, Kemp USA's Premium line of EMS bags are extremely durable and water resistant. High stress points have been cross stitched and bar tacked to increase strength when the bag is fully loaded. High visibility, reflective pull tabs give the rescuer easy access to the compartments, even at night. The tuck away backpack harness allows for multiple carrying ...
Kemp USA Pediatric Airway Pac is an easy to carry, durable medium sized bag with ample storage. Features seven (7) removable,color coordinatedzippered pouches (Kelly Green, Orange, Purple, Red, Royal Blue, White and Yellow) with clear windows and four storage pockets on the outside for easy access to important tools. Alsoincludes a removable adjustableshoulder strap and fixed D-rings for backpack carry. Bag is marked with reflective tape for easy identification in night time situations.
When winter comes, cold weather emergencies are also a possibility so you should be prepared for them. You can be stranded in your car by the side of the road, or at a job site. Blackouts can cut power and heat to your home. These situations can be life threatening. Be prepared with a Cold Weather Emergency Kit by Ready America®. Our two-person kit contains essential lifesaving items including food and water, survival blankets, body warmers and hand warmers, a snow shovel to dig your vehicle out of tight spots, a flashlight/radio/cell phone charger and more. Emergency Kit Contains: (1) ...
Weather brings its own set of elements providing unexpected emergencies and you need to be prepared for them. Hurricanes and storms can strand you in your car on the side of the road, away from home or at a job site. You can lose power and heat, or even your entire home. Any of these situations can be life threatening. Be prepared for what Mother Nature dishes out with a Ready America® Hurricane Emergency Kit. Our two-person kit contains essential items such as lifesaving food and water, survival blankets and body warmers, leather gloves, safety goggles and more. Features: 5-year shelf ...