Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146245

MPN #: FRG271RA

AccuformNMC™ ADA Handicapped Traffic Safety Sign, EGP Aluminum, 24" x 24", White/Blue

Product Description
The right road to stock and custom, traffic and parking signs, begins and ends at AccuformNMC™ Signs. Whether your need is around your facility or out in traffic, we will help you find the right material and accessories to meet your directional challenges. Miles of materials, plenty of posts, several stands and a diverse selection of driver safety and object markers. General Service Signs allow you to know if a hospital is coming up and are blue with white letters, symbols, or arrows. Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Graphics make the message easy to understand
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs
  • Size: 24"W x 24"H
  • Weight: 4.6 lbs


PRICE
$140.11

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height24 in
Weight5 lbs
Size24" x 24"
Thickness1/16

Product Details

Sign ShapeSquare
Sign LegendHandicapped (Graphic)
ColorBlue
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRG271RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956