Global Industrial
Model # :WB269868
Global Industrial ADA Locker Room Bench Top, Hardwood, 42"W x 24"D x 1-1/4"Thick
|
Questions & Answers (0)
Product Description
The ADA compliant locker room bench top is exceptionally strong and durable. 1-1/4" thick with two-coat catalyzed finish industrial grade maple hardwood top features radius on all sides and corners for comfort. Brackets sold separately.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 1-1/4 in |
| Weight | 7 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Bench Top |
| Color | Natural |
| Manufacturers Part Number | 269868 |
| Top Material | Hardwood |
| Brand | Global Industrial |