ADA Rotating Pedestal Outdoor Grill With 3-1/2" Dia. Post(300 Sq. In. Cooking Surface)
Write a Review
|
Questions & Answers (0)
Product Description
MEDIUM SIZED INGROUND CHARCOAL GRILLS
ADA Accessible 300 Sq. Inch Grill with 3-1/2" Diameter Post
In-ground charcoal grills are ideal for outdoor commercial environments including picnic areas, public parks, campgrounds and more. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Made using heavy duty 7 gauge steel base plate and 10 gauge side plate for strength. All MIG welded for extra strength. Firebox is 3/16" steel with high temperature black powder coat finish. Galvanized iron post includes in-ground mounting. Grill measures 20"W x 15"D x 10"H, overall measures 20"W x 15"D x 38"H. ADA models have shorter posts allowing the bottom of the grill pan to be 18" from ground.
ADA Accessible 300 Sq. Inch Grill with 3-1/2" Diameter Post
In-ground charcoal grills are ideal for outdoor commercial environments including picnic areas, public parks, campgrounds and more. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Made using heavy duty 7 gauge steel base plate and 10 gauge side plate for strength. All MIG welded for extra strength. Firebox is 3/16" steel with high temperature black powder coat finish. Galvanized iron post includes in-ground mounting. Grill measures 20"W x 15"D x 10"H, overall measures 20"W x 15"D x 38"H. ADA models have shorter posts allowing the bottom of the grill pan to be 18" from ground.
PRICE
$629.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15 in |
| Height | 10 in |
| Cooking Surface | 300 in² |
| Base Diameter | 3-1/2 in |
Product Details
| Type | ADA Grill |
| Color | Black |
| Rotating | Yes |
| Material | Steel |
| Manufacturers Part Number | 630H-3 |
| Fuel Type | Charcoal |
| Mounting Style | In Ground |
| Brand | UltraPlay |