Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USSC Grills

Model # :WBB2330695

MPN #: USG350

USSC Grills Hooch Wood Pellet Grill, 350 Sq." Cooking Surface

Product Description
Never cook with gas or charcoal again with the new USSC wood pellet grills. Grill, barbecue, roast and smoke like a pro with the USG350 wood pellet grill. This state of the art pellet grill has integrated technology to automatically adjust the internal cooking temperature to your desired setting while taking into account the outdoor ambient temperatures to ensure your food is always cooked to perfection. It automatically adjusts the fuel feed rate to provide a perfectly steady temperature throughout the grilling time. The Hooch small wood pellet grill also features a unique grease removal system that helps keep cleanup and maintenance a breeze. Wood pellet grills are set apart from traditional offset smokers since the computer control technology allows you to set the cooking temperature (just like your oven) to the perfect temperature for any meat and maintain a very even heat across the entire cooking time, whether its 1 hour or 8 and even longer. The USSC wood pellet grills also come with an integrated food temperature sensor to ensure your food is cooked to perfection.

Features:
  • 350 sq. in cooking area (13" x 19-1/2" grilling surface) is perfect for small jobs and cookouts
  • Versatile grilling temperatures from 180° to 500° perfect for grilling, smoking, braising and BBQ
  • Digital thermostat with LED temperature readout for both set temperature, grill temperature and food temperature
  • Automatic ignition is simple with just the push of a button
  • Stainless steel grill surface and grease removal trays for easy cleanup
  • High temperature, powder coated finish for durability
  • Side shelf with 4 tool hooks to hold all your cooking needs
  • Rollerblade style wheels for easy maneuverability
  • Side loading pellet hopper has up to 10 lbs. capacity allows for 6 hours or longer between refills
  • Easy grease tray system eliminates flare ups and drains easily to the included bucket
  • 10" inside height allows for upright chicken cooking
  • Up to 18,000 BTU


PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth22-4/5 in
Height40-2/5 in
Weight95 lbs
Cooking Surface350 in²

Product Details

TypeGrill & Smoker
ColorBlack
Temperature Range180 - 500 °F
MaterialSteel
Manufacturers Part NumberUSG350
Fuel TypeWood
Mounting StyleSurface
CollectionThe Hooch
BrandUSSC Grills

Warranty

Warranty5 Years

Compliance & Certifications

CertificationsCSA Certified