Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cuisinart

Model # :WBB2094494

MPN #: CCG-190

Cuisinart 14" Portable Charcoal Grill, Black

Product Description
The Cuisinart 14-inch portable charcoal grill offers the perfect solution for all your on-the-go grilling needs. This compact little grill is lightweight and easy to transport yet still offers over 150 square inches of grilling space - enough to grill for the entire family or the carload at the big game. The firebox is enamel coated giving it strength and durability to survive the harshest grilling conditions. The dual venting system helps control the heat so you can cook at searing hot temperatures, or low and slow. For added convenience, the lid is secured by 3 durable locks, and the ash tray is accessible for easy clean-up.

Features:

  • Portable 14-inch charcoal grill for on-the-go grilling
  • Over 150 square inches of grilling surface
  • Chrome-plated wire cooking grate
  • Durable enamel-coated firebox
  • Dual venting system for charcoal management and temperature control
  • Convenient mess-free ash catcher
  • Three secure lid-locks for safe and easy transport
  • Assembly required


PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth14-1/2 in
Height15-1/5 in
Weight7 lbs
Cooking Surface150 in²

Product Details

TypeStandard Grill
ColorBlack
MaterialSteel
Manufacturers Part NumberCCG-190
Fuel TypeCharcoal
Mounting StylePortable
BrandCuisinart

Warranty

Warranty90 Days