Lyon® ADA Wood Bench with Steel Pedestals, 48"W x 24"D x 17-3/4"H, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Lyon® ADA locker room bench is ideal for school and gym locker rooms. It complies with the accessibility ADA bench requirements of sections 222 and 803 of the 2010 ADA standards. These wood locker room benches can work in both locker rooms and common spaces. Due to the solid construction, this wood bench with metal legs offers a weight capacity of 150 lbs per linear foot. The right indoor wooden bench is the final piece for your locker room project. Lyon® proudly makes this wooden school bench in the USA.
Hardwood Bench Top
The Lyon® ADA locker room bench top is both equal parts beauty and strength. This locker bench includes a durable Wooden Bench Top made of hardwood and finished with two coats of clear acrylic. The acrylic finish gives the wood top a glossy look. It also forms a hard resin to help protect the bench top from scratches from everyday use.
Steel Pedestals
This ADA locker room bench comes with 4 Steel Pedestals. The painted steel pedestals add extra strength to this indoor school bench. Lyon® constructs the school gym bench pedestals out of 14-gauge steel with 1-5/8-inch tubing uprights. Pedestals are painted with Dove Gray Powder Coat Paint. You can choose from either Dove Gray or Putty color on the steel pedestals. These 2 paint finishes match our standard locker colors so you can match your ADA accessible bench with steel legs with your lockers.
Assembly and Installation
The top and pedestals of the bench ship separate and require some easy assembly in the field. We also include all the assembly hardware with the ADA locker room bench. Simply secure the bench top to the pedestals and the bench is ready to be set for installation.
Anchor bolts are also included with these commercial locker room benches. We strongly recommend you secure your locker room bench seating to the floor for safety.
Hardwood Bench Top
The Lyon® ADA locker room bench top is both equal parts beauty and strength. This locker bench includes a durable Wooden Bench Top made of hardwood and finished with two coats of clear acrylic. The acrylic finish gives the wood top a glossy look. It also forms a hard resin to help protect the bench top from scratches from everyday use.
Steel Pedestals
This ADA locker room bench comes with 4 Steel Pedestals. The painted steel pedestals add extra strength to this indoor school bench. Lyon® constructs the school gym bench pedestals out of 14-gauge steel with 1-5/8-inch tubing uprights. Pedestals are painted with Dove Gray Powder Coat Paint. You can choose from either Dove Gray or Putty color on the steel pedestals. These 2 paint finishes match our standard locker colors so you can match your ADA accessible bench with steel legs with your lockers.
Assembly and Installation
The top and pedestals of the bench ship separate and require some easy assembly in the field. We also include all the assembly hardware with the ADA locker room bench. Simply secure the bench top to the pedestals and the bench is ready to be set for installation.
Anchor bolts are also included with these commercial locker room benches. We strongly recommend you secure your locker room bench seating to the floor for safety.
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 17-3/4 in |
| Weight Capacity | 150 lbs |
| Weight | 62.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | ADA Bench |
| Color | Gray |
| Frame Material | Steel |
| Leg Type | Round Tubular Pedestal |
| Manufacturers Part Number | DDADA4824 |
| Mounting Style | Bolt Down |
| Top Material | Hardwood |
| Brand | Lyon |
Warranty
| Warranty | 1 yr |