Blickman Gowning Bench w/ 2 Legs & w/o Backrest, Floor Mounted, 48"W x 16"D x 18"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Our floor-mounted gowning bench is a heavy-duty stainless steel bench that provides a comfortable and practical seat for applying personal protective equipment such as shoe covers and gloves. The solid top allows for sterilization and floor mounting secures placement. Rounded edges for seating comfort and insuring resistance to thin fabric snagging.
PRICE
$1,519.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 112 lbs |
| Seat Width | 48 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
Product Details
| Type | Gowning Bench |
| Frame Color Family | Silver |
| Seat Color Family | Silver |
| Number of Legs | 2 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 1074200000 |
| Seat Material | Stainless Steel |
| Brand | Blickman |