- Chrome plating provides increased protection from rust and corrosion
- Ball and spring socket retention
Williams® Adapter, 3/4" Female x 1" Male Drive, 3"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 0.8 lbs |
| Drive Size | 3/4 in |
| Male Drive Size | 1 in |
Product Details
| Type | Adapter |
| Impact Approved | No |
| Material | Steel |
| Description | Adapter |
| Color | Black |
| Manufacturers Part Number | JHWHNX-130B |
| Brand | Williams |