Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185290

MPN #: 17680

Hougen® Adapter with Pilot For RotaLoc™ Cutters

Product Description
With the RotaLoc™ spindle adapter you can take advantage of the fast changeout of RotaLoc™ or RotaLoc™ plus cutters. Works in all Hougen® portable magnetic drills or any other drill that accepts Rotabroach "12,000-Series" cutters.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter3/4 in
Diameter1 in

Product Details

TypeAdapter With Pilot
Material4140 Alloy Steel
DescriptionAdapter w/ Pilot For Annular Cutters
Manufacturers Part Number17680
BrandHougen