Hougen® Pilot For 6" DOC Copperhead Annular Cutters
Write a Review
|
Questions & Answers (0)
Product Description
Pilot for 6" Hougen Copperhead Carbide Tip Annular Cutters.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 1/4 in |
| Diameter | 1/4 in |
Product Details
| Type | Cutter Pilot |
| Material | 51200 Steel |
| Description | Copperhead Cutters |
| Manufacturers Part Number | 10547 |
| Brand | Hougen |