Shademaker Add-on Weight For Monaco Bases, 30 lb. Weight, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Add-on Weight for Monaco Bases.
PRICE
$79.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 2 in |
| Weight | 30 lbs |
Product Details
| Type | Add On Weight |
| Material | Cast Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | BW30 |
| Shape | Round |
| Brand | Shademaker |