Shademaker Round Base w/ Wheels For Libra, Cast Aluminum, 100 lb. Weight, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 22 in |
| Height | 3-1/8 in |
| Weight | 100 lbs |
Product Details
| Type | Mobile Umbrella Base |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BKM1009 |
| Collection | Monaco Base |
| Shape | Round |
| Brand | Shademaker |
Related Products
The Outdoor Table Base Series offers the same commercial quality with an enhanced weatherproofing finishing process. The result provides beautiful and durable bases that are UV and abrasion resistant, and all-weather appropriate. Designed to secure and anchor an umbrella, With uncompromising quality, durability, and attention to detail, this round footprint commercial grade outdoor table bases are the perfect option for indoor, outdoor, commercial and residential settings. The OD219 table base features a 4" high-grade aluminum column, 18" round cast iron base with aluminum cover, and ...
• Resilient HPL décor tabletop resists scratches and smudges and features an umbrella hole for 1.5" umbrella poles • Aluminum frame adjoins four flared legs for stability and ample legroom, while leg levelers adjust for uneven surfaces and nylon footpads resist wear • Easy to clean and quick assembly Redefining the American lifestyle, the Sunset aluminum table is cast metal designed with a satin finish. The four flared legs provide for extra chair leg room and extra stability, and will not rust nor get hot in the sun. Ready to assemble flush with Grosfillex® table top. ...
• Uniquely finished, durable HPL tabletop resists fingerprints, scratches and smudges • Umbrella hole accomodates 1.5" Grosfillex umbrella pole for protection from the elements • Includes leg levelers for uneven surfaces and nylon footpads resist wear Redefining the American lifestyle, the Sunset aluminum table base is cast metal designed with a satin finish. The four flared legs provide for extra chair leg room and extra stability, and will not rust nor get hot in the sun. Ready to assemble flush with Grosfillex® table top. Features: Tabletop is made of durable, uniquely ...
The Shax 6192 Umbrella Stake secures an umbrella firmly into the ground and provides steady shade and reliable protection. To install, firmly anchor the stake into grass, dirt, or any soft surface. Then, slide the umbrella into the stake and tighten the screws to secure it in place. The powder-coated steel stake is built for long-lasting durability and can withstand harsh environments. This anchor is compatible with the Shax 6100 Lightweight Work Umbrella (sold separately) We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to ...
• Durable HPL tabletop resists fingerprints, scratches, and smudges to ensure lasting elegance • Equipped with umbrella hole and plug • Features leg levelers and nylon footpads, remains cool in the sun, and resists rust Redefining the American lifestyle, the Sunset aluminum table is sold complete and will not rust or get hot in the sun and is cast metal designed with a satin finish. Ready to assemble flush with Grosfillex® table top. Features: Tabletop is made of durable, uniquely finished HPL for years of service Resists fingerprints, scratches and smudges Umbrella hole ...