Shademaker Base w/ Wheels For Libra, Steel, 120 lb. Weight, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 20-1/4 in |
| Height | 1 in |
| Weight | 120 lbs |
Product Details
| Type | Mobile Umbrella Base |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BSK1209 |
| Collection | Steel Base |
| Shape | Square |
| Brand | Shademaker |
Related Products
Ensure your umbrellas remain secure and mobile with the 100LB Galvanized Steel Commercial Patio Umbrella Base. Designed for high-traffic outdoor environments such as restaurants, resorts, and event spaces, this heavy-duty base offers the perfect combination of stability and convenience. Crafted from galvanized steel, it provides superior resistance to rust and corrosion, ensuring long-lasting durability in any weather. The 100LB weight offers exceptional stability, keeping your umbrella firmly anchored, even in windy conditions. Additionally, the integrated wheels allow for effortless ...
✓ Accepts outdoor umbrellas up to 1-1/2" in diameter ✓ Sturdy concrete base is slightly heightened to prevent trappings of dirt and moisture ✓ Durable finish is weather and rust-resistant Secure outdoor umbrellas to a base that is easy to attach and relocate with the Global Industrial™ Umbrella Base made of concrete. Sturdy in both construction and design, this base can be used to house any outdoor umbrella with a pole of up to 1-1/2" in diameter. Plastic insert adapter allows the base to fit most umbrellas. Umbrella Base is slightly heightened by small ...
• Molded anchor bolt holes to secure base to deck for extra stability • U.V. resistant and easy to clean with soap and water • Made in the USA WOODEN FREESTANDING UMBRELLAS 70 lb Freestanding Umbrella Base Umbrella Base includes a 70 lb. cement-filled resin base and 16"H stem. These umbrella stands are specially designed for freestanding market umbrellas with 2" poles for freestanding applications. Reinforced stem includes 2 thumb screws to secure umbrella to stand. Includes molded anchor bolt holes that allow you to secure base to deck for extra stability. Umbrella stand ...
• Designed to hold a table umbrella with a 1.5" pole. • Molded anchor bolt holes to secure base to deck for extra stability. • Made in the USA WOODEN MARKET UMBRELLAS 35 lb Umbrella Base Umbrella base includes a 35 lb. cement-filled resin base and 10"H stem. To be used with 1-1/2" pole umbrella. These umbrella stands are specially designed to hold a table umbrella. Long, reinforced stem includes 2 thumb screws to secure umbrella to base. Includes molded anchor bolt holes to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV ...
Heavy-duty base keeps outdoor umbrellas from flying off into the sunset with every passing gust of wind or departing nanny. Each base anchors a freestanding or table umbrella, with a concrete center and a steel shell that resists the wear and tear of the elements. The base compliments existing patio décor with its attractive neutral colors. Features: Powder-coated steel shell With wheels Concrete center Compatible with freestanding and table umbrellas Securely holds 7 - 9 foot patio umbrellas Fits any California Umbrella outdoor umbrella Pole opening diameter: 1.75"