Tennsco#174; Additional Shelf for Imperial Shelving, 36"W x 12"D, Sand
Write a Review
|
Questions & Answers (0)
Product Description
IMPERIAL HIGH DENSITY SHELVING
Single Sided Shelf Kit
Designed for tab filing, making files more visible and accessible by keeping them upright and in order. Withstands up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments. Includes five large 10-1/2"D x 7-1/2"H adjustable dividers that adjust at 2" increments to keep folders upright. Shelves include backstop to retain files. Sand enamel finish.
Single Sided Shelf Kit
Designed for tab filing, making files more visible and accessible by keeping them upright and in order. Withstands up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments. Includes five large 10-1/2"D x 7-1/2"H adjustable dividers that adjust at 2" increments to keep folders upright. Shelves include backstop to retain files. Sand enamel finish.
PRICE
$81.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 400 lbs |
| Number of Shelves | 1 |
| Manufacturers Part Number | ISK-3612 |
| Accessory Type | Shelf |
| For Use With | File Shelf |
| Brand | Tennsco |