DAP® KWIK SEAL PLUS® Adhesive Sealant w/ MICROBAN® - 5.5 oz., Gloss White -7079818526 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® KWIK SEAL PLUS® Adhesive Sealant w/ MICROBAN® - 5.5 oz., Gloss White -7079818526
Contains MICROBAN® Antimicrobial Product Protection to fight the growth of stain and odor-causing bacteria, mold and mildew on the sealant. The sealant is easier to clean and stays cleaner between cleanings. KWIK SEAL PLUS® siliconized acrylic latex sealant provides strong adhesion and excellent flexibility for 100% waterproof and crackproof seal. Water clean up.
Contains MICROBAN® Antimicrobial Product Protection to fight the growth of stain and odor-causing bacteria, mold and mildew on the sealant. The sealant is easier to clean and stays cleaner between cleanings. KWIK SEAL PLUS® siliconized acrylic latex sealant provides strong adhesion and excellent flexibility for 100% waterproof and crackproof seal. Water clean up.
PRICE
$93.60 Sold in packages of 12 / $7.80 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.5 oz |
Product Details
| Manufacturers Part Number | 7079818526 |
| Description | Adhesive Sealant with MICROBAN® |
| Color | Gloss White |
| Brand | DAP Products |