A great go-to general purpose adhesive transfer film tape with an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner.
Scotch® Adhesive Transfer Tape Roll, 3/4" Wide x 36yds
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1296 in |
| Width | 3/4 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Tape Type | Mounting |
| Description | Adhesive Transfer Tape Roll |
| Color | Clear |
| Manufacturers Part Number | 92434 |
| Brand | 3M Scotch |