Highwood® Adirondack Side Table, 24" x 24", Eucalyptus
Write a Review
|
Questions & Answers (0)
Product Description
This Adirondack side table is engineered for dependable use in commercial and residential outdoor environments. Featuring a compact footprint, it provides a functional surface for beverages, accessories, and shared-use items without occupying excessive space. The clean, modern lines support a professional appearance suitable for patios, courtyards, and facility outdoor areas. Constructed from durable, weather-resistant materials, the table is built to withstand outdoor exposure while maintaining structural integrity. Designed for low maintenance and long-term performance, it offers a practical and efficient surface solution for high-traffic exterior applications. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 16 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accent Table |
| Frame Color Family | Eucalyptus |
| Color | Green |
| Table Top Color Family | Eucalyptus |
| Material | Recycled Plastic |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Leg Type | 4-Legs |
| Manufacturers Part Number | AD-DSST1-EUC |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Top Material | Polystyrene |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |