Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208871

MPN #: AHS-8-15-16-TLC

Vestil Adj. Height Steel Gantry Crane with Total Locking Casters, 15'W x 16-1/16'H, 8000 lb. Cap

Product Description
The Industrial Steel Gantry Crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard with total locking phenolic casters. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Features:
  • Sleek painted finish
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$5,789.00

1
1
Expected on or around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity8000 lbs
Weight1142 lbs
Beam Height10-1/8 in
Wheel Diameter8 in
Base Diameter Or Dimension89-3/4 in
Max Height16-1/16 in
Min Height10-9/16 in
Flange Width4 in
I-Beam Height10-1/8 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHS-8-15-16-TLC
BrandVestil

Warranty

Warranty1 yr