Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208853

MPN #: AHS-6-15-16-TLC

Vestil Steel Gantry Crane with Total Locking Casters, 15'W x 16-1/16'H, 6000 lb. Cap

Product Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking phenolic casters. Height is adjustable in 6" increments. Do not move units while loaded. A painted blue finish protects the unit from rust. Designed for semi-permanent or permanent applications.

Features:
  • Sleek painted finish
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$5,789.00

1
1
Expected on or around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity6000 lbs
Weight1114 lbs
Beam Height10-1/8 in
Wheel Diameter8 in
Base Diameter Or Dimension89-3/4 in
Max Height16-1/16 in
Min Height10-9/16 in
Flange Width4 in
I-Beam Height10-1/8 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHS-6-15-16-TLC
BrandVestil

Warranty

Warranty1 yr