Adj Work-Mate Stand W/Ergo Mat - AHT-L-1936
Write a Review
|
Questions & Answers (0)
Product Description
Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Ergonomic matting deck style provides comfort for the operator who stands all day. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs. Powder coated safety yellow finish. Welded steel construction.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 19 in |
| Height | 5 in |
| Weight Capacity | 500 lbs |
| Weight | 38 lbs |
| Height to Top Step/Platform | 6 to 8-1/2 in |
| Max Height | 8-3/4 in |
| Min Height | 6-3/4 in |
Product Details
| Type | Work Platform w/ Ergonomic Mat |
| Number of Steps | 1 |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | AHT-L-1936 |
| Brand | Vestil |