Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1953716

MPN #: 5268-21

Milwaukee 5268-21 Rotary Hammer 1-1/8" Sds Plus Kit

Product Description
Milwaukee® 5268-21 Rotary Hammer 1-1/8" Sds Plus Kit

Get up to 85% Faster Drilling and 85% Harding Hitting while reducing Vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1,500 RPM, 0-5,500 BPM and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 inches inches long and 7-1/2 lbs., this tool makes for a very powerful and lightweight 1-1/8 inches 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.

PRICE
$349.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.5 in
Weight8 lbs
Chuck Size1 1/8 in

Product Details

TypeCorded
Amperage8 A
ClutchMechanical
StyleRotary Hammer
Voltage110 V
Rate Of Impact (BPM)0 - 5,500
DescriptionRotary Hammer 1-1/8" Sds Plus Kit
Impact Energy3.6
Manufacturers Part Number5268-21
BrandMilwaukee
Speed0 - 1,500 rpm