- Silicon Nitride design for strong, durable operation and performance
- Low energy consumption
- Backward compatible with all 24 Volt Honeywell 1st & 2nd second generation Smart Valves
- Specifically used with the Honeywell Smart Valve
- CSA approved
Supco 24V Universal Igniter & Flame Rod Assemby Kit
|
Questions & Answers (0)
Product Description
Supco 24V Universal Igniter & Flame Rod Assemby Kit
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Depth | 10 in |
| Height | 2 in |
| Weight | 0.2 lbs |
Product Details
| Voltage | 24 V |
| Package Quantity | 1 |
| Description | Igniter & Flame Rod Assemby Kit |
| Manufacturers Part Number | SSN24 |
| For Use With | Honeywell Smart Valve |
| Brand | Supco |