Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 3/8" x 6', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Grade 100 single-leg chain sling with grab hooks on each end, 6 ft. long, engineered for heavy-duty lifting and rigging applications. Constructed from premium Grade 100 alloy chain, it delivers exceptional strength, durability, and reliability. The grab hooks provide secure attachment, versatile load adjustment, and dependable performance across industrial environments.
PRICE
$211.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 7040 lbs |
| Vertical Lift Weight Capacity | 8800 lbs |
| Basket Hitch Capacity | 12320 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100SGG/6 |
| Brand | Pewag |