Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688867

MPN #: 129-1

Kukko Adjustable Ball Joint Extractor Lever Type, 3/4" Opening And 2" Reach, 3.3 Ton Capacity

Product Description
For extracting ball pins when dismantling ball joints, track-rod ends on track rods, for passenger cars and light delivery vehicles.
  • Continuously adjustable clamping widths.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Made from sturdy, alloyed, hardened and tampered steel, galvanized. Milled thread treated with special coating. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Maximum Torque 30Nm
  • For Ball-Joint Sizes 27mm
  • Fork Opening 18mm
  • For Ball-Joint Sizes 19mm
  • Fork Opening 22mm
  • Mouth Height Min. 1/16 - 3/4 "
  • Opening Range 50mm
  • Application universal
  • Mouth Height Min. 1.7 - 17.5mm
PRICE
$190.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Jaw Max Reach (A)1-15/16" (50mm)
Fork Opening7/8 in
Max Jaw Spread7/8" (22mm)
Max Torque22.1 lb-in
Opening Size2 in

Product Details

TypeBall Joint Extractor with Lever Translation
Capacity3.3
Number of Jaws2
DescriptionSeries 129-1 Adjustable Ball Joint Extractors Lever Type
Manufacturers Part Number129-1
BrandKukko