Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775087

MPN #: 9957

Marketlab™ Adjustable Benchtop Organizer with 8 Bins & 2 Shelf, 12"W x 10"D x 20"H, White

Product Description
Adjustable Compartment Bench Bins:
  • Customizable compartment sizes provide flexible benchtop storage
  • Designed for easy supply stocking & retrieval
  • At-a-glance inventory assessment
  • Small footprint quickly expands limited benchtop space
  • Durable PVC construction yet lightweight and easy to move

Double, triple, or even quadruple your storage space with Adjustable Divider Bench Bins. The sturdy construction makes them durable and resistant to chemicals, dust, and scratches. The adjustable dividers allow your compartment sizes to change as your supplies change!

PRICE
$365.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth10 in
Height20 in

Product Details

TypeBenchtop Organizer Bin
MaterialPlastic
Number of Compartments8
Package Quantity1
ColorWhite
Manufacturers Part Number9957
BrandMarketlab