Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815726

MPN #: 50006

TrippNT™ White PVC Small pH Meter Supplies Organizer, 12"W x 5"D x 12"H

Product Description
TrippNT's Ph Meter Workstation creates order with compartments to store wash bottles, wipers, cups, pipettes and buffers. The 1-inch safety lip on every shelf stores items securesly, protecting surfaces and preventing stains by containing leaks and drips. Constructed from lightweight white PVC.

Features:
  • 2 Shelf, 10 Compartment Organizer
  • 1-Inch Safety Lip
  • Constructed from White PVC
  • Protects bench and prevents stains by containing leaks and drips
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$255.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5 in
Height12 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypepH Meter Supplies Organizer
Number of Shelves2
Material1/4" PVC
ColorWhite
Manufacturers Part Number50006
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee