Zing "High Voltage - Do not Touch" Text Sign, Window Mount, 10" x 7", Red
Write a Review
|
Questions & Answers (0)
Product Description
Ensure safety around electric vehicles with this 10" x 7" plastic sign, featuring bold DANGER - HIGH VOLTAGE - DO NOT TOUCH messaging in red for maximum visibility. Made from durable plastic, it includes three pre-drilled holes: a center hole for window mounting and two corner holes for attaching to a barricade chain with cable ties. This flexible mounting design allows for easy cordoning of EVs during repairs or maintenance, helping to create a clear safety perimeter and protecting workers and bystanders from high-voltage risks. Built to withstand tough environments, this sign is ideal for both indoor and outdoor use, making it a reliable solution for EV safety.
PRICE
$13.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/8 in |
| Height | 7 in |
Product Details
| Type | Warning Sign |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Electric Vehicle Warning Sign |
| Color | Red |
| Manufacturers Part Number | 2654 |
| For Use With | Electric Vehicles |
| Brand | Zing |