Zing "High Voltage - Discharging" Text Sign, Window Mount, 10" x 7", Orange
Write a Review
|
Questions & Answers (0)
Product Description
Ensure safety around electric vehicles with this 10" x 7" plastic sign, featuring bold DANGER - HIGH VOLTAGE - DISCHARGING messaging in bright orange for enhanced visibility. Constructed from durable plastic, this sign includes three pre-drilled holes: a center hole for window mounting and two corner holes for securing to a barricade chain with cable ties. Designed to help cordon off EVs during discharging or maintenance, it creates a clear safety zone, protecting workers and bystanders from potential high-voltage hazards. Built to endure tough indoor and outdoor environments, this sign is an essential addition to any EV safety protocol.
PRICE
$13.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/8 in |
| Height | 7 in |
Product Details
| Type | Warning Sign |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Electric Vehicle Warning Sign |
| Color | Orange |
| Manufacturers Part Number | 2655 |
| For Use With | Electric Vehicles |
| Brand | Zing |