Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384383

MPN #: 4108

Raymond Products 4108 Adjustable Cube Style Desk Lift

Product Description
Raymond Products Adjustable Cube Style Desk Lift

Designed with the same quality features as the original Mighty King Desk Lift, with the added attraction of an adjustable width frame to adapt to contemporary cube-style desks of varying sizes.

  • Load capacity: 600 lbs.
  • Minimum knee hole: 26-1/2"
  • Maximum knee hole: 38"
  • Lowered position: 1-1/4"Raised position: 6-1/4"
  • Casters: 4" x 15/16" non-mar hard rubber full swivel.
  • Made in the USA.


PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width26-1/2 in
Height42-3/4 in
Lowered Height1-1/4 in
Raised Height6-1/4 in
Weight Capacity600 lbs
Weight60 lbs
Wheel Diameter4 in

Product Details

TypeDesk Lifts & Mover Dolly
ColorRed
Caster Type(4) Swivel
Wheel Type4 Swivel
Country of OriginMade in USA
MaterialSteel
Package Quantity1
Manufacturers Part Number4108
BrandRaymond Products