Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987359

MPN #: LEG-D-12

Vestil Portable Furniture Leg Dolly LEG-D-12 300 Lb. Capacity per Dolly

Product Description
Used by moving companies, this dolly is designed to be used when moving furniture with legs. Simply place a dolly under each leg of the furniture or equipment and it's ready to be moved. The center cup securely holds the leg in place during transport. The top of each dolly features three non-slip foam discs to protect the cargo. Each dolly features (3) 2" diameter rubber swivel casters that offer 300 lb. capacity per dolly. Durable steel construction features a scratch-resistant enamel finish.

PRICE
$19.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
19.75
Buy 51 units - 75 units
18.00Save $1.75 (9%)
Buy 76+ units
17.25Save $2.50 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10-3/4 in
Height2-3/4 in
Weight Capacity300 lbs
Weight4 lbs
Wheel Diameter2 in

Product Details

Assembly RequiredNo
TypeFurniture Leg Dolly
ColorSilver
Number of Rollers3
Caster Type(3) Swivel
Wheel Type3 Swivel
Country of OriginChina
MaterialSteel
Package Quantity1
Manufacturers Part NumberLEG-D-12
BrandVestil