Waldmann Adjustable End Bracket for Mach LED Plus 40, +/- 90 Degrees, Set
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 408001403-00671626 MACH LED PLUS.forty end bracket set allows +/-90° angle adjustability. Sold as set.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.6 in |
| Width | 0.5 in |
| Height | 1.3 in |
Product Details
| Type | Machine Light |
| Material | Steel/ Plastic |
| Package Quantity | 2 |
| Description | Adjustable End Bracket for Mach LED Plus 40, +/- 90 Degrees, Set |
| Manufacturers Part Number | 408001403-00671626 |
| Brand | Waldmann Lighting |