Desk Organizers & Trays
Availability
Brand
Type
Height
Color
Price
Related Products
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. These practical, yet timeless, desktop organizers combine horizontal with vertical filing compartments to handle paperwork, file folders, books, binders, etc. in the same unit. They're available in a variety of styles and sizes to make the most efficient use of any work surface! Front and end panels feature a decorative contemporary design. Rubber feet included to protect work surfaces. All steel construction with a durable powder coat finish.
Go from messy to meshy with Onyx™ Stackable Storage Bins These sturdy black, mesh bins accommodate all your necessary storage needs from office supplies to letter-size hanging file folders and everything in between Easily make room for more organizational fun by stacking up to two high to optimize your storage space. The bins feature a detachable accessory organizer that can mount on the front or the back depending on your storage needs. With Onyx, organizing has never been easier
Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear Stylish, versatile and functional desk organizer works in any office environment and organizes your desk in one convenient accessory. Design includes seven compartments plus slots for 3" x 5" photo and note/envelope holder. Two stepped compartments hold writing utensils, scissors, rulers and more. Another slot accommodates for smaller notes and envelopes. Two compartments swing out to offer easy access and safer storage for smaller objects. One compartment is perfectly molded to keep 3" x 3" self-adhesive notes at ...
Onyx it! This off surface shelf allows for your desk accessories to be stored above the work surface. The shelf offers an 8-3/4" sliding pull out drawer for additional storage. Two uprights shelves can store books and binders for on hand access. Easily organizing that keeps your work in view will help you multi-task and stay on top of your game. Steel mesh construction with Black powder coat finish. GREENGUARD® Certified.