- Zinc die-cast handle with black finish
- Steel parts give increased stability and rigidity
- Orange handles available upon request
- External steel stud with black oxide finish
- Additional thread lengths available upon request
Adjustable Handle w/ Stud - 1/4-20 x 0.78" Stud - 1.65" L x 1.30" H Die Cast Handle - MH-303
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.60
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/4-20 in |
| Handle Length | 1.65" |
| Thread Length | 0.78 in |
| Handle Height | 1.30 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Threaded Stud |
| Color | Black |
| Stud Material | Steel |
| Country of Origin | Import |
| Material | Die Cast |
| Description | Adjustable Handle w/ Steel Stud |
| Package Quantity | 1 |
| Manufacturers Part Number | MH-303 |
| Brand | Morton Machine Works |