Flash Furniture 30"H Black Metal Barstool with Vertical Slat Back
Write a Review
|
Questions & Answers (0)
Product Description
Invite family and friends over to hang out at your home bar or around your kitchen island on these comfortable colorful metal dining stools. Bring outdoors to enjoy the warm weather on your patio while sitting around your bar height patio table. The versatile 30" bar stool will look great in any environment: kitchen, restaurants, bars, bistros, or your local greasy spoon.
If you're looking for a trendy stool for your restaurant that will hold its style throughout the years, this colorful restaurant bar stool will not disappoint. Crafted from durable galvanized steel metal polished in a glossy finish, this black metal stool with back was designed to withstand regular use in the fast-paced restaurant industry. Patrons have a suitable resting place for their feet for comfort if your bar or bar height table doesn't include a footrest. Uneven floors are no problem with adjustable screw leveling floor glides.
Pair these kitchen stools with our matching blue metal chairs and counter height bar stools to have seating at your dining table, kitchen island and home bar. Coordinate the seating in your restaurant with the same style of seating at your bar and restaurant tables. These bar chairs can be used year-round outside, for longevity protect the frame from long periods of wet weather.
If you're looking for a trendy stool for your restaurant that will hold its style throughout the years, this colorful restaurant bar stool will not disappoint. Crafted from durable galvanized steel metal polished in a glossy finish, this black metal stool with back was designed to withstand regular use in the fast-paced restaurant industry. Patrons have a suitable resting place for their feet for comfort if your bar or bar height table doesn't include a footrest. Uneven floors are no problem with adjustable screw leveling floor glides.
Pair these kitchen stools with our matching blue metal chairs and counter height bar stools to have seating at your dining table, kitchen island and home bar. Coordinate the seating in your restaurant with the same style of seating at your bar and restaurant tables. These bar chairs can be used year-round outside, for longevity protect the frame from long periods of wet weather.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 43 in |
| Weight Capacity | 500 lbs |
| Seat Width | 15-1/2 in |
| Seat Depth | 14 in |
| Seat Height | 30-1/4 in |
| Min Seat Height | 30-1/4 in |
| Max Seat Height | 30-1/4 in |
Product Details
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | CH-61200-30-BK-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Description | Metal Bar Height Stool with Backrest |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Style | Slat Back |
| Back Type | Low Back |
| Seat Material | Steel |
Warranty
| Warranty | 2 Years (parts) |