Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275215

MPN #: RTL10372BC

Aluminum Offset Cane with Gel Hand Grip, Height Adjustable, Blue Crackle

Product Description
If you are looking for comfort and style, look no further. Drive Medical's adjustable height gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 30" to 39" allowing for custom sizing. Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing.

Features and Benefits
  • Manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing
  • Metal (lock nut) silencer
  • Gel grip reduces hand stress and fatigue
  • Handle height adjusts from 30" to 39"
  • Comes standard with wrist strap
Product Specifications
  • Actual Product Weight: 0.85 lbs
  • Diameter: 1"
  • Handle Height (Max): 39"
  • Handle Height (Min): 30"
  • Overall Product Height: 30"
  • Overall Product Length: 7"
  • Overall Product Width: 1"
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$18.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1 in
Height30 - 39 in
Weight Capacity300 lbs
SizeAdult
Handle Height30 - 39 in

Product Details

Assembly RequiredNo
TypeWalking Canes
ColorBlue Crackle
Optional Accessories10268-1
MaterialAluminum
DescriptionHeight Adjustable Offset Cane with Gel Hand Grip
Package Quantity1
Manufacturers Part NumberRTL10372BC
BrandDrive Medical

Warranty

WarrantyLifetime Limited