- Get the support you need without sacrificing style! This beautiful award-winning designer cane, popular in Europe and the UK, is now available in the U.S.
- switch sticks® takes the stigma out of using a walking stick by providing a fashionable cane to people who need a walking aid but hesitate to buy one due to their appearance.
- This pretty, colorful cane conveniently folds down into four sections, making it easy to use on the go; includes a strap and travel bag.
- It comes packaged in an elegant box and makes a great gift.
- The height is adjustable from 32 to 37 inches in 1 inch increments; weighs only 13.5 ounces and can support up to 264 pounds.
Switch Sticks Adjustable Folding Walking Cane and Walking Stick, 32 to 37 inches,Engraved Pearl Gold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 1 in |
| Height | 32 -37 in |
| Weight Capacity | 220 lbs |
| Weight | 1 lbs |
| Size | Adult |
| Handle Height | 32 - 37 in |
Product Details
| Type | Folding Walking Canes |
| Color | Pearl Gold |
| Material | Aluminum |
| Description | Adjustable Folding Walking Cane and Walking Stick |
| Package Quantity | 1 |
| Manufacturers Part Number | 502-2000-5202 |
| Brand | SWITCH STICKS |
Warranty
| Warranty | 1 Year Limited |