Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122921

MPN #: 10136

Dynarex Quad Cane W/ Small Base

Product Description
Dynarex Quad Canes are an ideal mobility option for individuals who need more stability than a traditional cane but are still independent enough to use a one-handed walking aid. The canes feature a contoured grip handle for optimal user comfort and sturdy, aluminum construction for maximum durability. The Dynarex Quad Cane is an ideal choice for individuals who need additional stability while walking or performing daily tasks. Constructed from a durable anodized aluminum frame and equipped with push-button adjustment and a locking knob to best suit individuals' needs. An ergonomically designed handle provides maximum comfort for everyday use. The four-legged steel base includes non-skid tips providing greater traction and stability over various terrain. Its small base is maneuverable and lighter weight than a large base quad cane. Individually retail-friendly packaging. Ideal for use in a wide range of settings, including at home, in rehabilitation centres, and more.

Features:
  • Constructed from anodized aluminum (10136, 10137) or anodized aluminum and steel (10138)
  • Four-legged steel base with non-skid tips
  • Contoured handle
  • Comes in retail-friendly packaging
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$21.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width6-1/2 in
Height28-1/2 in
Weight Capacity300 lbs
SizeAdult

Product Details

MaterialAluminum
Package Quantity1
DescriptionQuad Cane with Small Base
ColorBlack
Frame MaterialAluminum
BrandDynarex