Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955942

MPN #: AVJ42KBC-RD

Luxor Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet, Red, 24" to 42"H

Product Description
Features:
  • Multipurpose steel utility cart perfect for use with audio/video equipment and more
  • Roll-formed shelves with powder coat painted finish
  • Tables are robotically welded for stability
  • Easy-access cable cutouts keep the cart clean, organized and safe
  • .25" retaining lip borders flat shelves
  • Locking cabinet made from durable 20-gauge steel featuring reinforced locking doors with full length piano hinges
  • Rolling cart with four 4" silent-roll, full-swivel ball bearing casters, two with locking brake
  • Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap
  • Includes safety mat
  • Optional drop leaf side shelves
  • Available in multiple color options
  • Assembly required
  • Made in the USA
Dimensions:
  • Overall: 24"W x 18"D x 24"H to 42"H in 2" increments
  • Keyboard Tray: 18.75"W x 11.75"D
  • Cabinet Interior: 24"W x 17.5"D x 16.625"H
  • Cord: 15'


PRICE
$385.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width24 in
Height24 - 42 in
Weight Capacity300 lbs
Weight65 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
Power3 Outlet Power Strip
TypeAV Cart w/ Keyboard Shelf
Shelf Capacity100 lbs
ColorRed
Wheel TypeTPR
StyleIncludes Keyboard And Cabinet
Number of Shelves3
MaterialSteel
Manufacturers Part NumberAVJ42KBC-RD
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL, CSA