Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :T9FB2955951

MPN #: AVJ42XL

Luxor Extra-Large Adj-Height Steel AV Cart, 3 Shelves, Black, Electric, 32"W x 20"D x 24" to 42"H

Product Description
Features:
  • Adjustable height from 24" to 42" in 2" increments
  • Roll-formed shelves with .25" retaining lip
  • Tables are robotically welded for stability
  • Powder coat painted finish
  • Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
  • Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side wrap hooks
  • Easy-access cable cutout keep the cart organized
  • Includes safety mat for top shelf
  • Assembly required
  • Made in the USA
Dimensions:
  • Overall: 32"W x 20"D x 24"–42"H
  • Clearance between bottom and middle shelf: 14.75"


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width20 in
Height24 - 42 in
Weight Capacity300 lbs
Weight41 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
Power3 Outlet Power Strip
TypeStandard AV Cart
Shelf Capacity100 lbs
ColorBlack
Wheel TypeTPR
Number of Shelves3
MaterialSteel
Manufacturers Part NumberAVJ42XL
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL, CSA