Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB1353702

MPN #: MMC

Oklahoma Sound MMC Multimedia AV Cart

Product Description
The Multimedia Cart from Oklahoma Sound provides practical solutions for your presentation environment. This functional media cart allows for smooth mobility along with practical storage solutions. The cart features a front slide-out shelf, perfect for your laptop. Enjoy a large work surface area and dual flip-up side shelves for a document camera, laptop or projector. Storage is available in the locking cabinet (with adjustable-height shelf) and locking drawer. Constructed from high-pressure thermofused laminate in cherry finish on a particle board core. Features 3-inch casters (two locking). Ships UPS. Ready-to-Assemble.

Specifications:
  • Overall Dimensions: 38"H x 25"W x 19"D
  • Boxed Dimensions: 37"H x 25"W x 8"D
  • Surface Dimensions: 25"W x 19"D
  • Laptop Shelf: 16"W x 13"D
  • Side Shelves: 18"W x 14"D
  • Drawer: 15"W x 15"D x 2.5"H
  • Cabinet: 23"H x 18"W x 16.5"D
  • Cabinet Shelf: 18"W x 16.5"D
  • Weight: 93 lbs


PRICE
$519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width19 in
Height38 in
Weight93 lbs

Product Details

TypePresentation Cart
Frame Color FamilyBlack
ColorRed
Wheel Type3" Twin Casters (2 Locking)
Casters3" Twin Casters (2 Locking)
Number of Shelves4
MaterialLaminate, Steel
DescriptionMulti Media Cart
Frame MaterialSteel
Manufacturers Part NumberMMC
Shelf MaterialLaminate
BrandOklahoma Sound