x

Take 15% off your entire order!

Offer applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 143

Adjustable Steel Motor Mounting Base, For NEMA Frames 143

Item #: WBB381984

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 143. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism and single bolt adjustment. Bolt Size 5/16 Inch, Length 10 1/2 Inches, Height 1 1/8 Inches, Width 7 1/2 Inches

  • MANUFACTURERS PART NUMBER 143
  • BRAND Overly Hautz
  • MOTOR FRAME SIZE 143
  • CONSTRUCTION Steel Fabricated
  • LENGTH INCHES 10-1/2
  • WIDTH INCHES 7-1/2
  • COLOR Gray
  • HEIGHT INCHES 1-1/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 20, 2012

    Nice heavy duty frame
    Your review:
    Well built, and does the job it's supposed to do.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 143

Adjustable Steel Motor Mounting Base, For NEMA Frames 143

Item #: WBB381984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant