- Heavy duty, 14 gauge, steel platform
- Easy to access and pick up on-board product
- Create multiple opening sizes by adjusting dividers
- (6) Tubular Removable Dividers, Tubular Push Handle
- All casters: 2 rigid, 2 swivel
- Allows for the storage and transportation of various sizes of panels & products
- Durable, gray, textured powder coat finish
Durham Mfg.® Adjustable Panel Moving Truck, 51-5/16"L x 30"W x 45"H, 2000 lb. Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/16 in |
| Width | 30 in |
| Height | 45 in |
| Weight Capacity | 2000 lbs |
| Weight | 131.6 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Panel Moving Truck |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | APT-3048-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |